Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
47
Length Thru Bore - Inch:
1.85
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
Lock Washer | Tapered Threaded Sleeve
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
B-LOC B400 55MM
Description
B-LOC B400 55MM KEYLESS BUSHING ; 3.346" OD STEEL
Part # B401055
BDI # 17282943
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Bore - Millimeter:
55
Length - Millimeter:
24
Other Features:
14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.945
GF40CS X 55MM HUB
Description
GF40CS-55MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF40CS-55MM
BDI # 24658047
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
GF50CS X 55MM HUB
Description
GF50CS-55MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF50CS-55MM
BDI # 24658087
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling