Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
SNW-113 X 2 3/16
Description
SNW-113 X 2 3/16 BRG ADAPTER SLEEVE
Part # SNW-113 X 2 3/16
BDI # 1373459
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.383
Length Thru Bore - Inch:
2.771
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-13 X 2 3/16
Description
SNW-13 X 2 3/16 BRG ADAPTER SLEEVE ; 2-3/16" BORE 2.1" LTB
Part # SNW-13 X 2 3/16
BDI # 1373498
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.34
Length Thru Bore - Inch:
2.1
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Tapered Threaded Sleeve | Pull Type
9S 2-3/16 1/2X1/4 KW
Description
9S 2-3/16 1/2X1/4 KW COUPLING HUB
Part # 9S-FLNG-2-3/16-1/2X1/4KW
BDI # 594372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
219.075
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling