H60B50 X 2.189/2.199 KW 2SS
        
            Description
            
            H60B50 X 2.189/2.199 KW 2SS SPROCKET ; 12.37" OD X 1.25" LTB X 0.75" P STEEL
    
Part # H60B50 X 2.189/2.199 KW 2SS
BDI # 21525017
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60
                        
        
                            Chain Pitch - Millimeter:
                            
                                19.05
                        
        
                            Pitch Diameter - Inch:
                            
                                11.945
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                12.371
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Pitch Diameter - Millimeter:
                            
                                303.403
                        
        
                            Mounting Method:
                            
                                Finished Bore