RAPTOR 70HCBM 2-5/16IN
        
            Description
            
            RAPTOR 70HCBM 2-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
    
Part # 016131
BDI # 20493187
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                9.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.948
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                177.546
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                22132In-Lbs
                        
        
RAPTOR 60HCBM 2-5/16IN
        
            Description
            
            RAPTOR 60HCBM 2-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
    
Part # 016088
BDI # 20493101
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                82.55
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                165.1
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                12505In-Lbs
                        
        
RAPTOR 20HCBM 2-5/16IN
        
            Description
            
            RAPTOR 20HCBM 2-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
    
Part # 015384
BDI # 20491937
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                4.48
                        
        
                            Length Thru Bore - Millimeter:
                            
                                52.324
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                101.6
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                2308In-Lbs
                        
        
RAPTOR 80HCBM 2-5/16IN
        
            Description
            
            RAPTOR 80HCBM 2-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
    
Part # 016175
BDI # 20493275
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                11.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                123.698
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                241.046
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                39503In-Lbs
                        
        
RAPTOR 40HCBM 2-5/16IN
        
            Description
            
            RAPTOR 40HCBM 2-5/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
    
Part # 016010
BDI # 20492945
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                6.63
                        
        
                            Length Thru Bore - Millimeter:
                            
                                63.5
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                146.05
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                5504In-Lbs