1080T HUB 60.030/60.060

COMPARE

1080T HUB 60.030/60.060

Description
1080T 60.030/60.060 COUPLING HUB

DODGE

Part # 1080T HUB 60.030/60.060

BDI # 26959644

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | 60.06MM Maximum Bore
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T HUB 60.03/60.06

COMPARE

1090T HUB 60.03/60.06

Description
1090T HUB 60.03/60.06

DODGE

Part # 1090T HUB 60.03/60.06

BDI # 26928622

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 99
Other Features: Components May or May Not Intermix Among Brands | 60.06MM Maximum Bore
Hub Diameter - Millimeter: 123
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX158-6 60.03MM 18X4.4MM KW

COMPARE

SX158-6 60.03MM 18X4.4MM KW

Description
SX158-6 60.03MM 18X4.4MM KW ; POR

TIMKEN LOVEJOY

Part # 69790496474

BDI # 19075159

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 98.044
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY