1100T HUB 2.373 5/8X5/16KW NR 0744004

COMPARE

1100T HUB 2.373 5/8X5/16KW NR 0744004

Description
1100T HUB 2.373 5/8X5/16KW ; NR 0744004

FALK

Part # 4300343

BDI # 18106324

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T HUB 2.3730 NO SS KW NR 0713149

COMPARE

1080T HUB 2.3730 NO SS KW NR 0713149

Description
1080T HUB2.3730+.001KW5/8 ; POR 0713149

FALK

Part # 4300284

BDI # 18105632

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T HUB 2.3730 NO SS NR 0788485

COMPARE

1070T HUB 2.3730 NO SS NR 0788485

Description
1070T HUB N/SS 2.373 N STK ; POR 0788485

FALK

Part # 4300611

BDI # 18105493

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T HUB 2.3730 NO SS NR 0788486

COMPARE

1090T HUB 2.3730 NO SS NR 0788486

Description
1090T HUBN/SS 2.373 NN STK ; POR 0788486

FALK

Part # 4300612

BDI # 18105644

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 3.5 2.373 5/8 KW SETSCREW

COMPARE

C 3.5 2.373 5/8 KW SETSCREW

Description
C 3.5 2.373 5/8 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # 69790400614

BDI # 19074382

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 107.95

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 88200In-Lbs

Price Inventory : Available to order
Loading Price
QTY