Page 1 of 23

Next

Compare
SNW-115 X 2 7/16

COMPARE

SNW-115 X 2 7/16

Description
SNW-115 X 2 7/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-115 X 2 7/16

BDI # 1373462

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 78.334
Length Thru Bore - Inch: 3.084
Bore - Millimeter: 61.925

Bore - Inch: 2.438
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-15 X 2 7/16

COMPARE

SNW-15 X 2 7/16

Description
SNW-15 X 2 7/16 BRG ADAPTER SLEEVE ; 2-7/16" BORE 2-19/64" LTB

TIMKEN

Part # SNW-15 X 2 7/16

BDI # 1373523

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.318
Length Thru Bore - Inch: 2.296
Bore - Millimeter: 61.925

Bore - Inch: 2.438
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
QF100X2-7/16

COMPARE

QF100X2-7/16

Description
QF100X2-7/16 COUPLING HUB ; STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF100X2-7/16

BDI # 789436

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 2-7/16 5/8X5/16

COMPARE

C2955 2-7/16 5/8X5/16

Description
C2955 2-7/16 5/8X5/16 JAW COUPLING

TIMKEN LOVEJOY

Part # C2955-HUB-2-7/16-5/8X5/16KW

BDI # 23037395

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 2-7/16 5/8X5/16

COMPARE

C280 2-7/16 5/8X5/16

Description
C280 2-7/16 5/8X5/16 CPLG HUB

TIMKEN LOVEJOY

Part # C280-HUB-2-7/16-5/8X5/16KW

BDI # 23661892

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY