Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
62
Length - Millimeter:
30
Other Features:
10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
1.181
80A17 MTO 62MM THRU
Description
80A17 MTO 62MM THRU RLR CHAIN SPROCKET
Part # 80A17 MTO 62MM THRU
BDI # 21593441
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Triplex Type
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Finished Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
119.888
Coupling Type:
Jaw Coupling