Page 1 of 6

Next

Compare
139 DISC STD HUB 63MM

COMPARE

139 DISC STD HUB 63MM

Description
139 DISC STD HUB 63MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 139 DISC STD HUB 63MM

BDI # 17845587

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T HUB X 63MM H7

COMPARE

1070T HUB X 63MM H7

Description
1070T HUB X 63MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007630

BDI # 27320890

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 76
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 87
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T HUB X 63MM H7

COMPARE

1080T HUB X 63MM H7

Description
1080T HUB X 63MM H7 COUPLING HUB, GRID-LIGN FIN BORE AND T-L HUBS (SMARTCATALOG)

DODGE

Part # 007638

BDI # 27320891

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 88
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 104
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF175X63MM

COMPARE

QF175X63MM

Description
QF175X63MM ; COUPLING HUB

TIMKEN

Part # QF175X63MM

BDI # 21961813

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCBM 63MM H7

COMPARE

RAPTOR 40HCBM 63MM H7

Description
RAPTOR 40HCBM 63MM H7 COUPLING HUB ; NON RETURNABLE

DODGE

Part # RAPTOR 40HCBM 63MM H7

BDI # 20494123

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 6.614

Length Thru Bore - Millimeter: 64
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY