Page 1 of 27

Next

Compare
SNW-15 X 2 1/2

COMPARE

SNW-15 X 2 1/2

Description
SNW-15 X 2 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-15 X 2 1/2

BDI # 1373521

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.318
Length Thru Bore - Inch: 2.296
Bore - Millimeter: 63.5

Bore - Inch: 2.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
QF100S316X2-1/2

COMPARE

QF100S316X2-1/2

Description
QF100S316X2-1/2 ; COUPLING HUB

TIMKEN

Part # QF100S316X2-1/2

BDI # 21962811

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: 316 Stainless Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SNW-115 X 2 1/2

COMPARE

SNW-115 X 2 1/2

Description
SNW-115 X 2 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-115 X 2 1/2

BDI # 1373460

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 78.334
Length Thru Bore - Inch: 3.084
Bore - Millimeter: 63.5

Bore - Inch: 2.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
FX 2E HUB RGD 2-1/2 5/8X5/16KW

COMPARE

FX 2E HUB RGD 2-1/2 5/8X5/16KW

Description
FX 2E HUB RGD 2-1/2 5/8X5/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-2E-HUB-RGD-2-1/2-5/8X5/16KW

BDI # 23195958

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L276 HUB 2-1/2 3/4X3/8KW

COMPARE

L276 HUB 2-1/2 3/4X3/8KW

Description
L276 HUB 2-1/2 3/4X3/8KW

TIMKEN LOVEJOY

Part # L276-HUB-2-1/2-3/4X3/8KW

BDI # 23186748

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY