Page 1 of 6

Next

Compare
F 65MM

COMPARE

F 65MM

Description
F 65MM QD BUSHING ; 65MM BORE 112.725MM OD 92.075MM LTB

MARTIN SPROCKET & GR

Part # F 65MM

BDI # 608790

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 65
Bore - Inch: 2.559
Other Features: Keyway on ID
Global Part Number GPN: 464515
Bushing Series: F

Price Inventory : Available to order
Loading Price
QTY
12S 65MM

COMPARE

12S 65MM

Description
12S 65MM SLEEVE COUPLING FLANGE ; 65MM BORE 10" OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 65MM

BDI # 21976274

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
ML276 65MM

COMPARE

ML276 65MM

Description
ML276 65MM JAW COUPLING HUB ; 65MM BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 65MM

BDI # 21980366

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
ML276 65MM NKW

COMPARE

ML276 65MM NKW

Description
ML276 65MM NKW JAW COUPLING HUB ; 65MM BORE N KW 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 65MM NKW

BDI # 21980368

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
GF50CS X 65MM HUB

COMPARE

GF50CS X 65MM HUB

Description
GF50CS-65MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC

MARTIN SPROCKET & GR

Part # GF50CS-65MM

BDI # 24658089

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY