CJ75A-HUB-CI-65MMH7-18X4.4MM KW
Description
CJ75A-HUB-CI-65MMH7-18X4.4MM KW
Part # CJ75A-HUB-CI-65MMH7-18X4.4MMKW
BDI # 23125940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
FX 3.5E HUB RGD 65MM P7 18X4.4MMKW
Description
FX 3.5E HUB RGD 65MM P7 18X4.4MM KW ; FLANGE STYLE
Part # FX-3.5E-HUB-RGD-65MMP7-18X4.4MMKW
BDI # 23198722
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 2 HUB 65MM P7 18X4.4MMKW
Description
FCX 2 HUB 65MM P7 18X4.4MMKW
Part # FCX-2-HUB-65MMP7-18X4.4MMKW
BDI # 23188434
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
SLD 2600 MM 65X95
Description
SLD 2600 MM 65X95 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-65X95
BDI # 598873
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
65
Length - Millimeter:
64
Other Features:
10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
2.52
SX255-6 65MM 18X4.4MM KW
Description
SX255-6 65MM 18X4.4MM KW COUPLING HUB ; NON-RETURNABLE FOR SX 255-6 DISC CPLG
Part # SX255-6-HUB-65MMP7-18X4.4MMKW
BDI # 598453
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.039
Length Thru Bore - Millimeter:
115
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
155
Coupling Type:
Disc Coupling