Page 1 of 39

Next

Compare
SK 2-9/16

COMPARE

SK 2-9/16

Description
SK 2.9/16 SHA' BUSHING

GATES

Part # 78384209

BDI # 1131231

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.812
Length Thru Bore - Millimeter: 49.225
Length Thru Bore - Inch: 1.938
Outside Diameter - Millimeter: 71.425

Bore - Millimeter: 65.1
Bore - Inch: 2.563
Bushing Series: SK

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCB 2-9/16IN

COMPARE

RAPTOR 50HCB 2-9/16IN

Description
RAPTOR 50HCB 2-9/16"

DODGE

Part # 015672

BDI # 20492463

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B-LOC B106 2-9/16IN

COMPARE

B-LOC B106 2-9/16IN

Description
B-LOC B106 2-9/16IN KEYLESS BUSHING

FENNER DRIVES

Part # T602209

BDI # 17283523

Features

Component: Keyless Screw Locking Assembly
Series: B106
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.74

Outside Diameter - Millimeter: 95
Bore - Millimeter: 65.1
Length - Millimeter: 34.5
Other Features: 9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch: 1.358

Price Inventory : Available to order
Loading Price
QTY
4535 X 2-9/16-KW

COMPARE

4535 X 2-9/16-KW

Description
4535 X 2-9/16-KW TL BUSHING

DODGE

Part # 114775

BDI # 255857

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 65.1
Bore - Inch: 2.563
Other Features: Keyway on ID
Bushing Series: 4535

Price Inventory : Available to order
Loading Price
QTY
6202580UP

COMPARE

6202580UP

Description
6202580UP KEYLESS BUSHING ; TRANTORQUE STEEL

FENNER DRIVES

Part # 6202580UP

BDI # 19305509

Features

Component: Keyless Wrench Locking Assembly
Series: GT
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Outside Diameter - Millimeter: 92.075
Bore - Millimeter: 65.1
Length - Millimeter: 103.2
Other Features: Self Centering | Limited Axial Movement | With External Counter Torque Flange | 3.625 Inch Wrench Size
Length - Inch: 4.063

Price Inventory : Available to order
Loading Price
QTY