1100 2.6230/2.6240 KW PULLER HOLE

COMPARE

1100 2.6230/2.6240 KW PULLER HOLE

Description
1100 2.6230/2.6240 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1100-HUB-2.6230/2.6240-5/8X5/16KW

BDI # 597967

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D26-3-014

COMPARE

D26-3-014

Description
D26-3-014

TB WOODS

Part # D26-3-014

BDI # 986129

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.87
Length Thru Bore - Millimeter: 73.152
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY