Page 1 of 83

Next

Compare
3535 X 2-5/8-KW

COMPARE

3535 X 2-5/8-KW

Description
3535 X 2-5/8-KW TL BUSHING ; 2-5/8" BORE 5" OD 3-1/2" LTB

DODGE

Part # 117224

BDI # 256231

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 66.675
Bore - Inch: 2.625
Other Features: Keyway on ID
Global Part Number GPN: 460220
Bushing Series: 3535

Price Inventory : In stock
Loading Price
QTY
R2 2-5/8

COMPARE

R2 2-5/8

Description
R2 2-5/8 SPLIT TAPER BUSHING

TSUBAKI

Part # R2 2 5/8

BDI # 927926

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 66.675
Bore - Inch: 2.625
Other Features: Keyway on ID and Key on OD | Optional Steel - Stainless Steel
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB2 5/8

COMPARE

1080T-HUB2 5/8

Description
1080T-HUB2 5/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 5/8

BDI # 23596792

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F-STL 2 5/8

COMPARE

F-STL 2 5/8

Description
F-STL 2 5/8 QD BUSHING ; STEEL 2 5/8" BORE

MARTIN SPROCKET & GR

Part # F-STL 2 5/8

BDI # 608823

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 66.675
Bore - Inch: 2.625
Other Features: Keyway on ID | Steel
Global Part Number GPN: 464546
Bushing Series: F

Price Inventory : Available to order
Loading Price
QTY
B-LOC B800 2-5/8IN

COMPARE

B-LOC B800 2-5/8IN

Description
B-LOC B800 2-5/8IN KEYLESS BUSHING

FENNER DRIVES

Part # T82210

BDI # 17283584

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Bore - Millimeter: 66.675
Length - Millimeter: 96
Other Features: 9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 3.78

Price Inventory : Available to order
Loading Price
QTY