Page 1 of 24

Next

Compare
3525-2-3/4

COMPARE

3525-2-3/4

Description
3525-2-3/4 TAPER BUSHING ; 101753880

TIMKEN

Part # 3525-2 3/4

BDI # 24311534

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 69.85
Bore - Inch: 2.75
Other Features: Keyway on ID
Bushing Series: 3525

Price Inventory : Available to order
Loading Price
QTY
SNW-16 X 2 3/4

COMPARE

SNW-16 X 2 3/4

Description
SNW-16 X 2 3/4 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-16 X 2 3/4

BDI # 1373525

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.35
Length Thru Bore - Inch: 2.376
Bore - Millimeter: 69.85

Bore - Inch: 2.75
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-116 X 2 3/4

COMPARE

SNW-116 X 2 3/4

Description
SNW-116 X 2 3/4 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-116 X 2 3/4

BDI # 1373464

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.128
Length Thru Bore - Inch: 3.194
Bore - Millimeter: 69.85

Bore - Inch: 2.75

Price Inventory : Available to order
Loading Price
QTY
C276 2-3/4 5/8X5/16KW

COMPARE

C276 2-3/4 5/8X5/16KW

Description
C276 2-3/4 5/8X5/16KW COUPLING HUB ; 2-3/4" BORE JAW TYPE

TIMKEN LOVEJOY

Part # C276-HUB-2-3/4-5/8X5/16KW

BDI # 23044807

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF250X2-3/4

COMPARE

QF250X2-3/4

Description
QF250X2-3/4 COUPLING HUB ; POR NON RETURNABLE

TIMKEN LOVEJOY

Part # QF250X2-3/4

BDI # 21962321

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY