F 2E HUB RGD 2.751 5/8X5/16 KW
Description
F 2E HUB RGD 2.751 5/8X5/16KW CPLNG HALF
Part # F-2E-HUB RGD-2.751-5/8X5/16KW
BDI # 23676888
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
F 2.5 2.751 5/8X5/16 KW SETSCREW
Description
F 2.5 2.751 5/8X5/16 KW SETSCREW ; POR
Part # 69790491541
BDI # 19075038
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs