Page 1 of 18

Next

Compare
F2 HUB 70MMP7-20X5MM KW-SS

COMPARE

F2 HUB 70MMP7-20X5MM KW-SS

Description
F2 HUB 70MMP7-20X5MM KW-SS

TIMKEN LOVEJOY

Part # F-2-HUB-70MMP7-20X5MMKW-SS

BDI # 21592487

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Stainless Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX255-6 70MM SLD1500

COMPARE

SX255-6 70MM SLD1500

Description
SX255-6-HUB-70MM-MOD SLD1500 LTB

TIMKEN LOVEJOY

Part # SX255-6-HUB-70MM-MOD SLD1500 LTB

BDI # 598383

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 255
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.039
Length Thru Bore - Millimeter: 115
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method: Shaft Locking Device
Hub Diameter - Millimeter: 155

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 MM 70X90

COMPARE

SLD 1900 MM 70X90

Description
SLD-1900-MM-70X90 ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904984651

BDI # 599236

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.543

Outside Diameter - Millimeter: 90
Bore - Millimeter: 70
Length - Millimeter: 91
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 3.583

Price Inventory : Available to order
Loading Price
QTY
CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW

COMPARE

CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW

Description
CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW

TIMKEN LOVEJOY

Part # CJ65/75B-HUB-CI-70MMH7-20X4.9MMKW

BDI # 24299029

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.31

Length Thru Bore - Millimeter: 74.93
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 115.062
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C285 70MM 20X4.9MM KW

COMPARE

C285 70MM 20X4.9MM KW

Description
C285 70MM 20X4.9MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-70MMH7-20X4.9MMKW

BDI # 596088

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY