FCX 2.5 HUB 71MM P7 20X4.9MMKW
        
            Description
            
            FCX 2.5 71MM P7 20X4.9MMKW COUPLING HUB
    
Part # FCX 2.5 HUB 71MM P7 20X4.9MMKW
BDI # 23188688
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                76.962
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                126.238
                        
        
                            Hub Diameter - Inch:
                            
                                4.97
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                79700In-Lbs
                        
        
FX 4S HUB RGD 71MM P7 20X4.9MMKW
        
            Description
            
            FX 4S HUB RGD 71MM P7 20X4.9MMKW ; FLANGE STYLE
    
Part # FX 4S HUB RGD 71MM P7 20X4.9MMKW
BDI # 23200087
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                205.74
                        
        
                            Hub Diameter - Inch:
                            
                                8.1
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                311540In-Lbs
                        
        
FXL 4 HUB 71MMP7-20X4.9MMKW
        
            Description
            
            FXL 4 HUB 71MMP7-20X4.9MMKW ; LABYRINTH SEAL FLANGED
    
Part # FXL 4 HUB 71MMP7-20X4.9MMKW
BDI # 23192730
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                188.214
                        
        
                            Hub Diameter - Inch:
                            
                                7.41
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                270900In-Lbs
                        
        
FX 4SM HUB RGD 71MM P7 20X4.9MMKW
        
            Description
            
            FX 4SM HUB RGD 71MM P7 20X4.9MMKW ; FLANGE STYLE
    
Part # FX 4SM HUB RGD 71MM P7 20X4.9MMKW
BDI # 23200700
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                205.74
                        
        
                            Hub Diameter - Inch:
                            
                                8.1
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                311540In-Lbs
                        
        
FX 3S HUB RGD 71MM P7 20X4.9MMKW
        
            Description
            
            FX 3S HUB RGD 71MM P7 20X4.9MMKW ; FLANGE STYLE
    
Part # FX 3S HUB RGD 71MM P7 20X4.9MMKW
BDI # 23198012
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.186
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                149.352
                        
        
                            Hub Diameter - Inch:
                            
                                5.88
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                135700In-Lbs
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter