Page 1 of 2

Next

Compare
1035G FLEX HUB 2.875 3/4X3/8KW 0744942

COMPARE

1035G FLEX HUB 2.875 3/4X3/8KW 0744942

Description
1035G FLEX HUB 2.875 BORE ; 0744942 3/4 X 3/8KW

FALK

Part # 4400151

BDI # 18104879

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T HUB 2.873 3/4X3/8KW NR 0744011

COMPARE

1100T HUB 2.873 3/4X3/8KW NR 0744011

Description
1100T HUB 2.873 3/4X3/8KW ; NR 0744011

FALK

Part # 4300350

BDI # 18106175

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 2.875 3/4X3/8KW 0744687

COMPARE

1025G FLEX HUB 2.875 3/4X3/8KW 0744687

Description
1025G FLEX HUB 2.873 BORE ; 0744687 3/4 X 3/8KW

FALK

Part # 4400110

BDI # 18104537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 2.8730/2.8740 KW PULLER HOLE

COMPARE

1100 2.8730/2.8740 KW PULLER HOLE

Description
1100 2.8730/2.8740 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1100-HUB-2.8730/2.8740-3/4X3/8KW

BDI # 597969

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
T100B21 2.8725IN/2.873IN BORE PER DWG

COMPARE

T100B21 2.8725IN/2.873IN BORE PER DWG

Description
T100B21 2.8725IN/2.873IN BORE PER DWG ; CHAIN SPROCKET

TSUBAKI

Part # T100B21 2.8725IN/2.873IN BORE PER DWG

BDI # 25939040

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.388

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.055
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY