1100 2.8730/2.8740 KW PULLER HOLE

COMPARE

1100 2.8730/2.8740 KW PULLER HOLE

Description
1100 2.8730/2.8740 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1100-HUB-2.8730/2.8740-3/4X3/8KW

BDI # 597969

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 2.8730/2.8736 3/4 KW

COMPARE

F 3 2.8730/2.8736 3/4 KW

Description
F 3 2.8730/2.8736 3/4 KW ; POR

TIMKEN LOVEJOY

Part # 69790491162

BDI # 19075022

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY