SNW-117 X 2 7/8
Description
SNW-117 X 2 7/8 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
Part # SNW-117 X 2 7/8
BDI # 1373468
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
83.871
Length Thru Bore - Inch:
3.302
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.89
Length Thru Bore - Inch:
2.476
Bore - Millimeter:
73.025
Bore - Inch:
2.875
C285 2-7/8 3/4X3/8 KW
Description
C285 2-7/8 3/4X3/8 KW COUPLING HUB
Part # C285-HUB-2-7/8-3/4X3/8KW
BDI # 595708
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
C280 2-7/8 3/4X3/8 KW
Description
C280 2-7/8 3/4X3/8 KW COUPLING HUB
Part # C280-HUB-2-7/8-3/4X3/8KW
BDI # 595837
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
FXL 3 HUB 2-7/8 3/4X3/8KW
Description
FXL 3 HUB 2-7/8 3/4X3/8KW ; LABYRINTH SEAL FLANGED
Part # FXL-3-HUB-2-7/8-3/4X3/8KW
BDI # 23192157
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs