120B20H X 2.939 PER DWG RM00066
        
            Description
            
            120B20H X 2.939 PER DWG RM00066 SPKT ; MTO ROLLER CHAIN
    
Part # 120B20H X 2.939 PER DWG RM00066
BDI # 25816049
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                120
                        
        
                            Chain Pitch - Millimeter:
                            
                                38.1
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                9.588
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                10.371
                        
        
                            Pitch Diameter - Millimeter:
                            
                                243.535
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
120B20 X 2.939 STD KW 2SS
        
            Description
            
            120B20 X 2.939 STD KW 2SS SPROCKET ; 120 ANSI 20 TEETH
    
Part # 120B20 X 2.939 STD KW 2SS
BDI # 24951710
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                120
                        
        
                            Chain Pitch - Millimeter:
                            
                                38.1
                        
        
                            Pitch Diameter - Inch:
                            
                                9.588
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                10.371
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Pitch Diameter - Millimeter:
                            
                                243.535
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
F 2E RIGID 2.9390 KW 2 SETSCREWS 90
        
            Description
            
            F 2E RIGID 2.9390 KW 2 SETSCREWS 90 ; POR
    
Part # 69790496977
BDI # 19075169
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                61.976
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                101.6
                        
        
                            Hub Diameter - Inch:
                            
                                4
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                31500In-Lbs