60B60/S4 3.000/2.995 BORE
Description
60B60/S4 3.000/2.995 BORE SPROCKET ; 60 TEETH 14.76" OUTSIDE DIA
Part # 60B60/S4 3.000/2.995 BORE
BDI # 21552514
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore