100B16 X 3.002 3/4 X 3/8 KW 2SS
        
            Description
            
            100B16 X 3.002 3/4 X 3/8 KW 2SS SPROCKET
    
Part # 100B16 X 3.002 3/4 X 3/8 KW 2SS
BDI # 25883224
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                100
                        
        
                            Chain Pitch - Millimeter:
                            
                                31.75
                        
        
                            Pitch Diameter - Inch:
                            
                                6.408
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                7.034
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.763
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
100B16 X 3.002 KW
        
            Description
            
            100B16 X 3.002 KW ROLLER CHAIN SPROCKET ; 3/4" KEYWAY
    
Part # 100B16 X 3.002 KW
BDI # 21584964
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                100
                        
        
                            Chain Pitch - Millimeter:
                            
                                31.75
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                6.408
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                7.034
                        
        
                            Pitch Diameter - Millimeter:
                            
                                162.763
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
C 3.5 HUB 3.0015 3/4X3/8KW
        
            Description
            
            C 3.5 HUB 3.0015 3/4X3/8KW COUPLING HALF
    
Part # C 3.5 HUB 3.0015 3/4X3/8KW
BDI # 24649265
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                107.95
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                136.652
                        
        
                            Hub Diameter - Inch:
                            
                                5.38
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                88200In-Lbs