Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464457
Bushing Series:
E
3020 X 3-1/8-KW
Description
3020 X 3-1/8-KW TL BUSHING ; 3-1/8" BORE 4-1/4" OD 2" LTB
Part # 117178
BDI # 256205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID
Global Part Number GPN:
460141
Bushing Series:
3020
1090T-HUB3 1/8
Description
1090T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB3 1/8
BDI # 23596836
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
5 HSB 1.3125IN OMEGA 7300322
Description
5 HSB 1.3125IN OMEGA 7300322 ; COUPLING HUB
Part # 9650167
BDI # 24117463
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Hub Diameter - Millimeter:
69.85
Hub Diameter - Inch:
2.75
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID
Global Part Number GPN:
460226
Bushing Series:
3535