Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464457
Bushing Series:
E
R1 3 1/8
Description
R1 3 1/8 TAPERED BUSHING ; 3-1/8" BORE 4" OD 2.88" LTB
Part # R1 3 1/8
BDI # 610850
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465135
Bushing Series:
R1
1090T-HUB3 1/8
Description
1090T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB3 1/8
BDI # 23596836
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465235
Bushing Series:
S1
1100T-HUB3 1/8
Description
1100T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS
Part # 1100T-HUB3 1/8
BDI # 24658524
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs