1090T-HUB80MM
Description
1090T-HUB80MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB80MM
BDI # 24658487
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
J 80MM
Description
J 80MM QD BUSHING ; 80MM BORE 130.759MM OD 114.3MM LTB
Part # J 80MM
BDI # 609125
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
Keyway on ID
Global Part Number GPN:
464663
Bushing Series:
J
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465157
Bushing Series:
R1
12S 80MM
Description
12S 80MM SLEEVE COUPLING FLANGE ; 80MM BORE 10" OD 4" LTB
Part # 12S 80MM
BDI # 21976278
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465209
Bushing Series:
R2