Page 1 of 16

Next

Compare
C285 80MM 22X5.4MM KW

COMPARE

C285 80MM 22X5.4MM KW

Description
C285 80MM 22X5.4MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-80MMH7-22X5.4MMKW

BDI # 595435

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 80MM P7 22X5.4MMKW

COMPARE

FCX 2.5 HUB 80MM P7 22X5.4MMKW

Description
FCX 2.5 80MM P7 22X5.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-80MMP7-22X5.4MMKW

BDI # 23188692

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 80MM 22X5.4MM KW

COMPARE

12S 80MM 22X5.4MM KW

Description
12S 80MM 22X5.4MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 12S-FLNG-80MMH7-22X5.4MMKW

BDI # 596431

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 123.825
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 80MM P7 22MM KW PULLER HOLE

COMPARE

1100 80MM P7 22MM KW PULLER HOLE

Description
1100 80MM P7 22MM KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1100-HUB-80MMP7-22X5.4MMKW

BDI # 598396

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 75/90B HUB CI 80mm KW

COMPARE

CJ 75/90B HUB CI 80mm KW

Description
CJ 75/90B HUB CI 80MM KW

TIMKEN LOVEJOY

Part # CJ75/90B-HUB-CI-80MMH7-22X5.4MMKW

BDI # 20306841

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.31

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.274
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY