1100 3.2470/3.2485 KW PULLER HOLE

COMPARE

1100 3.2470/3.2485 KW PULLER HOLE

Description
1100 3.2470/3.2485 KW PULLER HOLE HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790405525

BDI # 597972

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Request A Price QTY
F 2E RIGID HUB 3.2475/3.2485 KW

COMPARE

F 2E RIGID HUB 3.2475/3.2485 KW

Description
F 2E RIGID HUB 3.2475/3.2485 KW ; POR

TIMKEN LOVEJOY

Part # F 2E RIGID HUB 3.2475/3.2485 KW

BDI # 19074992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Request A Price QTY
F 3E RIGID HUB 3.2475/3.2485 KW

COMPARE

F 3E RIGID HUB 3.2475/3.2485 KW

Description
F 3E RIGID HUB 3.2475/3.2485 KW ; POR

TIMKEN LOVEJOY

Part # F 3E RIGID HUB 3.2475/3.2485 KW

BDI # 19074994

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Request A Price QTY
F 3 3.2475/3.2485 3/4 KW

COMPARE

F 3 3.2475/3.2485 3/4 KW

Description
F 3 3.2475/3.2485 3/4 KW ; POR

TIMKEN LOVEJOY

Part # F 3 3.2475/3.2485 3/4 KW

BDI # 19075020

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Request A Price QTY
F 3E RIGID 3.248 3/4 KW

COMPARE

F 3E RIGID 3.248 3/4 KW

Description
F 3E RIGID 3.248 3/4 KW ; POR

TIMKEN LOVEJOY

Part # F 3E RIGID 3.248 3/4 KW

BDI # 19075043

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Request A Price QTY