1090T-HUB85MM
Description
1090T-HUB85MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB85MM
BDI # 24658488
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465210
Bushing Series:
R2
J 85MM
Description
J 85MM QD BUSHING ; 85MM BORE 130.759MM OD 114.3MM LTB
Part # J 85MM
BDI # 609126
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
Keyway on ID
Global Part Number GPN:
464664
Bushing Series:
J
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465158
Bushing Series:
R1
F 85MM
Description
F 85MM QD BUSHING ; 85MM BORE 112.725MM OD 92.075MM LTB
Part # F 85MM
BDI # 608794
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
Keyway on ID
Global Part Number GPN:
464519
Bushing Series:
F