Page 1 of 13

Next

Compare
SLD 350 MM 85X96

COMPARE

SLD 350 MM 85X96

Description
SLD-350-MM-85X96 ; POR

TIMKEN LOVEJOY

Part # SLD-350-MM-85X96

BDI # 599465

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.78

Outside Diameter - Millimeter: 96
Bore - Millimeter: 85
Length - Millimeter: 17
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.669

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 85X125

COMPARE

SLD 1500 MM 85X125

Description
SLD 1500 MM 85X125 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-85X125

BDI # 598989

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 28
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1850 MM 85X125

COMPARE

SLD 1850 MM 85X125

Description
SLD 1850 MM 85X125 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1850-MM-85X125

BDI # 599078

Features

Component: Keyless Screw Locking Assembly
Series: SLD1850
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 40
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
SLD 1350 MM 85X125

COMPARE

SLD 1350 MM 85X125

Description
SLD 1350 MM 85X125 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1350-MM-85X125

BDI # 599232

Features

Component: Keyless Screw Locking Assembly
Series: SLD1350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Bore - Millimeter: 85
Length - Millimeter: 40
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
QF250X85MM

COMPARE

QF250X85MM

Description
QF250X85MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF250X85MM

BDI # 20395926

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY