D60C68 X 3.3468 SPCL
Description
D60C68 X 3.3469/3.3499 SPCL SPROCKET ; MTO C TYPE 68 TEETH
Part # D60C68 X 3.3468 SPCL
BDI # 25881800
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Finished Bore