1110 3.3720/3.3735 KW PULLER HOLE

COMPARE

1110 3.3720/3.3735 KW PULLER HOLE

Description
1110 3.3720/3.3735 KW PULLER HOLE HUB ; COUPLING

TIMKEN LOVEJOY

Part # 1110-HUB-3.3720/3.3735-7/8X7/16KW

BDI # 597982

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 3.3720/3.3735 KW PULLER HOLE

COMPARE

1100 3.3720/3.3735 KW PULLER HOLE

Description
1100 3.3720/3.3735 KW PULLER HOLE HUB ; 1100 HUB 3.3720/3.3735 KW&PH

TIMKEN LOVEJOY

Part # 1100-HUB-3.3720/3.3735-7/8X7/16KW

BDI # 597973

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120 3.3720/3.3735 KW PULLER HOLE

COMPARE

1120 3.3720/3.3735 KW PULLER HOLE

Description
1120 3.3720/3.3735 KW PULLER HOLE HUB ; COUPLING

TIMKEN LOVEJOY

Part # 1120-HUB-3.3720/3.3735-7/8X7/16KW

BDI # 597992

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 3.3725/3.3738 7/8 KW

COMPARE

F 2.5 3.3725/3.3738 7/8 KW

Description
F-2.5-HUB-3.3725/3.3738-7/8X5/16KW ; POR

TIMKEN LOVEJOY

Part # F-2.5-HUB-3.3725/3.3738-7/8X5/16KW

BDI # 598414

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 3.3725/3.3735 7/8 KW

COMPARE

F 2.5 3.3725/3.3735 7/8 KW

Description
F 2.5 3.3725/3.3735 7/8 KW ; POR

TIMKEN LOVEJOY

Part # 69790406017

BDI # 19074695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY