CJ 75/90B CI 3.3735 7/8 KW
        
            Description
            
            CJ 75/90B CI 3.3735 7/8 KW ; POR
    
Part # 68514470438
BDI # 19074090
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                6.31
                        
        
                            Length Thru Bore - Millimeter:
                            
                                85.09
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                160.274
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                11.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                111.125
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
                        
        
                            Hub Diameter - Millimeter:
                            
                                171.45
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                11350In-Lbs
                        
        
F 3E RIGID 3.3735 7/8 KW
        
            Description
            
            F 3E RIGID 3.3735 7/8 KW ; POR
    
Part # 69790491323
BDI # 19075029
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.186
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                143.002
                        
        
                            Hub Diameter - Inch:
                            
                                5.63
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                94500In-Lbs
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter