SX202-6 3.3765 7/8 KW SETSCREW
Description
SX202-6 3.3765 7/8 KW SETSCREW HUB ; NON-RETURNABLE COUPLING
Part # SX202-6-HUB-3.3765-7/8X7/16KW
BDI # 598735
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
201.93
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.95
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
124.968
D80B32H 3.377/3.379 3/4X3/8KW 2SS
Description
D80B32H 3.377/3.379 3/4X3/8KW 2SS SPRKT ; PER DWG EXCEPT 5-3/4IN HOD 3IN LTB
Part # D80B32H 3.377/3.379 3/4X3/8KW 2SS
BDI # 24680322
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore