SNW-120 X 3 7/16
Description
SNW-120 X 3 7/16 BRG ADAPTER SLEEVE
Part # SNW-120 X 3 7/16
BDI # 1373478
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.863
Length Thru Bore - Inch:
3.971
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-20 X 3 7/16
Description
SNW-20 X 3 7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 2.869" LTB
Part # SNW-20 X 3 7/16
BDI # 1373537
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Tapered Threaded Sleeve | Pull Type
QF1000X3-7/16U
Description
QF1000X3-7/16U COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF1000X3-7/16U
BDI # 20395538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
QF250X3-7/16
Description
QF250X3-7/16 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF250X3-7/16
BDI # 20395920
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
FCX 2.5 HUB 3-7/16 7/8X7/16KW
Description
FCX 2.5 HUB 3-7/16 7/8X7/16KW ; NON-RETURNABLE
Part # FCX-2.5-HUB-3-7/16-7/8X7/16KW
BDI # 23188662
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs