1110T HUB 3.4975 7/8X7/16KW NR 0744035
        
            Description
            
            1110T HUB 3.4975 7/8X7/16KW ; NR 0744035
    
Part # 4300374
BDI # 18106255
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                208.026
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                160.274
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                82500In-Lbs
                        
        
1100T HUB 3.4975 7/8X7/16KW NR 0744021
        
            Description
            
            1100T HUB 3.4975 ; 7/8X7/16KW NR 0744021
    
Part # 4300360
BDI # 18106186
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                141.986
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                55550In-Lbs
                        
        
1090T HUB 3.4975 NO SS NR 0788494
        
            Description
            
            1090T HUB N/SS 3.4975 N ST ; POR 0788494
    
Part # 4300620
BDI # 18105635
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                160.934
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                98.552
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                123.952
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                33000In-Lbs
                        
        
1110 3.4970/3.4985 KW PULLER HOLE
        
            Description
            
            1110 3.4970/3.4985 KW CPLG HUB W/PH
    
Part # 1110 3.4970/3.4985 KW PULLER HOLE
BDI # 597983
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                207.01
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                160.274
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                82500In-Lbs