SNW-20 X 3 1/2
Description
SNW-20 X 3 1/2 BRG ADAPTER SLEEVE ; 3-1/2" BORE 2.869" LTB
Part # SNW-20 X 3 1/2
BDI # 1373535
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.873
Length Thru Bore - Inch:
2.869
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.863
Length Thru Bore - Inch:
3.971
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Tapered Threaded Sleeve | Pull Type
QF175X3-1/2U
Description
QF175X3-1/2U COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF175X3-1/2U
BDI # 20395822
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
QF250X3-1/2
Description
QF250X3-1/2 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF250X3-1/2
BDI # 20395912
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
F 3 3-1/2 7/8X7/16 KW
Description
F 3 3-1/2 7/8X7/16 KW COUPLING HUB
Part # F-3-HUB-3-1/2-7/8X7/16KW
BDI # 597597
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs