Page 1 of 42

Next

Compare
PHF FX20-90X112

COMPARE

PHF FX20-90X112

Description
PHF FX20-90X112 KEYLESS BUSHING ; NON-RETURNABLE

SKF

Part # PHF FX20-90X112

BDI # 1290506

Features

Component: Keyless Screw Locking Assembly
Series: FX20
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.409

Outside Diameter - Millimeter: 112
Bore - Millimeter: 90
Length - Millimeter: 96
Other Features: 12 Clamp Screws
Length - Inch: 3.78

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 90MM

COMPARE

B-LOC B400 90MM

Description
B-LOC B400 90MM KEYLESS BUSHING

FENNER DRIVES

Part # B401090

BDI # 17282951

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Bore - Millimeter: 90
Length - Millimeter: 28
Other Features: 16 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
F X 90MM-KW

COMPARE

F X 90MM-KW

Description
F X 90MM-KW QD BUSHING

DODGE

Part # 120077

BDI # 257088

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 90
Bore - Inch: 3.543
Other Features: Keyway on ID
Global Part Number GPN: 460477
Bushing Series: F

Price Inventory : Available to order
Loading Price
QTY
12S 90MM

COMPARE

12S 90MM

Description
12S 90MM COUPLING HUB

TB WOODS

Part # 12S90MM

BDI # 996094

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
J 90MM

COMPARE

J 90MM

Description
J 90MM SHAFT BUSHING

TB WOODS

Part # J90MM

BDI # 989434

Features

Inch - Metric: Metric
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 90
Bore - Inch: 3.543
Global Part Number GPN: 471081
Bushing Series: J

Price Inventory : Available to order
Loading Price
QTY