Page 1 of 14

Next

Compare
F 3 HUB 90MM 25 X 5.4MM KW

COMPARE

F 3 HUB 90MM 25 X 5.4MM KW

Description
F 3 HUB 90MM 25 X 5.4MM KW CPLG HUB

TIMKEN LOVEJOY

Part # F-3-HUB-90MMP7-25X5.4MMKW

BDI # 23248442

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 90MM P7 22X5.4MMKW

COMPARE

FCX 3.5 HUB 90MM P7 22X5.4MMKW

Description
FCX 3.5 HUB 90MM P7 22X5.4MMKW ; COUPLING

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-90MMP7-25X5.4MMKW

BDI # 23189212

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 90X130

COMPARE

SLD 2600 MM 90X130

Description
SLD 2600 MM 90X130 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-90X130

BDI # 598878

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Bore - Millimeter: 90
Length - Millimeter: 78
Other Features: 12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.071

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 90MM P7 22X5.4MMKW

COMPARE

FCX 4.5 HUB 90MM P7 22X5.4MMKW

Description
FCX 4.5 HUB 90MM P7 22X5.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-90MMP7-25X5.4MMKW

BDI # 23189804

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 90MM 25X5.4MM KW

COMPARE

12S 90MM 25X5.4MM KW

Description
12S 90MM 25X5.4MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 12S-FLNG-90MMH7-25X5.4MMKW

BDI # 596432

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 123.825
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY