Page 1 of 18

Next

Compare
F 3 9/16

COMPARE

F 3 9/16

Description
F 3 9/16 QD BUSHING ; 3-9/16" BORE

MARTIN SPROCKET & GR

Part # F 3 9/16

BDI # 608784

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 90.5
Bore - Inch: 3.563
Other Features: Keyway on ID
Global Part Number GPN: 464509
Bushing Series: F

Price Inventory : Available to order
Loading Price
QTY
4535 3-9/16

COMPARE

4535 3-9/16

Description
4535 3.9/16 TAPER LOCK BUSHING

GATES

Part # 78587309

BDI # 1107005

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 90.5
Bore - Inch: 3.563
Global Part Number GPN: 461605
Bushing Series: 4535

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HCB 3-9/16IN

COMPARE

RAPTOR 50HCB 3-9/16IN

Description
RAPTOR 50HCB 3-9/16"

DODGE

Part # 015688

BDI # 20492495

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 70HCB 3-9/16IN

COMPARE

RAPTOR 70HCB 3-9/16IN

Description
RAPTOR 70HCB 3-9/16" INT FIT

DODGE

Part # 015784

BDI # 20492663

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 9/16

COMPARE

12S X 3 9/16

Description
12S X 3 9/16 COUPLING FLANGE

DODGE

Part # 004729

BDI # 238873

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY