SX228-6 3-3/4 7/8X7/16 KW
Description
SX228-6 3-3/4 7/8X7/16 KW HUB ; FOR SX 228-6 DISC CPLG
Part # SX228-6-HUB-3-3/4-7/8X7/16KW
BDI # 598632
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
QF175X3-3/4
Description
QF175X3-3/4 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF175X3-3/4
BDI # 20395828
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
QF250X3-3/4
Description
QF250X3-3/4 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF250X3-3/4
BDI # 20395916
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
FCX 3 HUB 3-3/4 7/8X7/16KW
Description
FCX 3 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE
Part # FCX-3-HUB-3-3/4-7/8X7/16KW
BDI # 23188884
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 4 HUB 3-3/4 7/8X7/16KW
Description
FCX 4 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE
Part # FCX-4-HUB-3-3/4-7/8X7/16KW
BDI # 23189416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs