FX 4E HUB RGD 97MM P7 28X6.4MMKW
Description
FX 4E HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
Part # FX 4E HUB RGD 97MM P7 28X6.4MMKW
BDI # 23199793
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 2.5E HUB RGD 97MM P7 28X6.4MMKW
Description
FX 2.5E HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
Part # FX 2.5E HUB RGD 97MM P7 28X6.4MMKW
BDI # 23196668
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4.5SM HUB RGD 97MM P7 28X6.4MMKW
Description
FX 4.5SM HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 97MM P7 28X6.4MMKW
BDI # 23202034
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 3S HUB RGD 97MM P7 28X6.4MMKW
Description
FX 3S HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
Part # FX 3S HUB RGD 97MM P7 28X6.4MMKW
BDI # 23198024
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 2.5S HUB RGD 97MM P7 28X6.4MMKW
Description
FX 2.5S HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
Part # FX 2.5S HUB RGD 97MM P7 28X6.4MMKW
BDI # 23196870
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs