Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
110.185
Length Thru Bore - Inch:
4.338
Bore - Millimeter:
98.425
Bore - Inch:
3.875
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.178
Length Thru Bore - Inch:
3.196
Bore - Millimeter:
98.425
Bore - Inch:
3.875
C2955 3-7/8 1X1/2 KW
Description
C2955 3-7/8 1X1/2 KW COUPLING HUB
Part # C2955-HUB-3-7/8-1"X1/2KW
BDI # 595701
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling
SX228-6 3-7/8 1X1/2 KW
Description
SX228-6 3-7/8 1X1/2 KW HUB ; FOR SX 228-6 DISC CPLG
Part # SX228-6-HUB-3-7/8-1"X1/2KW
BDI # 598631
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
12S 3-7/8 1X1/2 KW
Description
12S 3-7/8 1X1/2 KW FLANGE COUPLING HUB
Part # 12S-FLNG-3-7/8-1"X1/2KW
BDI # 594411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs