C 4.5 3.997 1X1/2 KW SETSCREW
Description
C 4.5 3.997 1X1/2 KW SETSCREW ; POR
Part # 69790400846
BDI # 19074451
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
184.15
Hub Diameter - Inch:
7.25
Coupling Type:
Gear Coupling
Torque:
184000In-Lbs
1110 HUB 3.997/3.9985 KWPH SP
Description
1110 3.997/3.9985 KW SP CPLG HUB W/PH
Part # 1110 HUB 3.997/3.9985 KWPH SP
BDI # 23187188
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
207.01
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs