40A40 4.13/4.135 BORE W/4EA
        
            Description
            
            40A40 4.13/4.135 BORE W/4EA SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
    
Part # 40A40 4.13/4.135 BORE W/4EA
BDI # 21516057
Features
        
                            Chain Pitch - Inch:
                            
                                0.5
                        
        
                            Chain Size:
                            
                                40
                        
        
                            Chain Pitch - Millimeter:
                            
                                12.7
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                6.373
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.653
                        
        
                            Pitch Diameter - Millimeter:
                            
                                161.87
                        
        
                            Mounting Method:
                            
                                Finished Bore