QF500X105MM
Description
QF500X105MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF500X105MM
BDI # 20396124
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
FX 5SM HUB RGD 105MM P7 28X6.4MMKW
Description
FX 5SM HUB RGD 105MM P7 28X6.4MMKW ; FLANGE STYLE
Part # FX 5SM HUB RGD 105MM P7 28X6.4MMKW
BDI # 23202780
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
116.84
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
198.4
Coupling Type:
Jaw Coupling
FX 5E HUB RGD 105MM P7 28X6.4MMKW
Description
FX 5E HUB RGD 105MM P7 28X6.4MMKW ; FLANGE STYLE
Part # FX 5E HUB RGD 105MM P7 28X6.4MMKW
BDI # 23202212
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5EM HUB RGD 105MM P7 28X6.4MMKW
Description
FX 5EM HUB RGD 105MM P7 28X6.4MMKW ; FLANGE STYLE
Part # FX 5EM HUB RGD 105MM P7 28X6.4MMKW
BDI # 23202594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs