60A39 X 4.191IN
Description
60A39 X 4.191IN SPROCKET ; ALT SPK ROLLER A (4.192/4.195)
Part # 60A39 X 4.191IN
BDI # 25184969
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore