MTO M 110MM QD BUSHING
Description
MTO M 110MM QD BUSHING ; QD BUSHING C/W 22MM X 6.44MM KWY 1 SS
Part # MTO M 110MM QD BUSHING
BDI # 22124706
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
110
Bore - Inch:
4.331
Bushing Series:
M
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
14S 110MM MTO
Description
14S 110MM MTO COUPLING HUB ; 110MM BORE
Part # 14S 110MM MTO
BDI # 23717403
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
110
Bore - Inch:
4.331
Bushing Series:
5040
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
110
Bore - Inch:
4.331
Bushing Series:
M